Motion
CLR-63-50-R-P-A

FESTO CORPORATION
CLR-63-50-R-P-A

CLR-63-50-R-P-A Linear/Swivel Clamp
Mi Item #11508730
MFR #CLR-63-50-R-P-A
Price$2,494.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CLR-63-50-R-P-A

CLR-63-50-R-P-A Linear/Swivel Clamp
Mi Item #11508730
MFR #CLR-63-50-R-P-A

Mfr description
535468 LINEAR/SWIVEL CLAMP CLR-63-50-R-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,494.42/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Cylinder Suffix
    R-P-A
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CLR
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)