Motion
MS4N-LF-1/8-CUM

FESTO CORPORATION
MS4N-LF-1/8-CUM

Main Line & Modular Air Filter - MS, 0.1250 in Ports
Mi Item #11508773
MFR #MS4N-LF-1/8-CUM
Price$84.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LF-1/8-CUM

Main Line & Modular Air Filter - MS, 0.1250 in Ports
Mi Item #11508773
MFR #MS4N-LF-1/8-CUM

Mfr description
535670 FILTER MS4N-LF-1/8-CUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.81/each

Specifications

Dimensions

  • Body Size
    0.1250 in
  • Port Size
    0.1250 in

Details

  • Series
    MS
  • Thread Standard
    NPT
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)