Motion
MS4-LFR-1/4-D7-EUV-AS

FESTO CORPORATION
MS4-LFR-1/4-D7-EUV-AS

535722 FILTER REGULATOR MS4-LFR-1/4-D7-E
MI ITEM #11508782
MFR #MS4-LFR-1/4-D7-EUV-AS
Your Price$118.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D7-EUV-AS

535722 FILTER REGULATOR MS4-LFR-1/4-D7-E
MI ITEM #11508782
MFR #MS4-LFR-1/4-D7-EUV-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.78/each(List $178.16)

Overview

Mfr description
535722 FILTER REGULATOR MS4-LFR-1/4-D7-E

Specifications

  • Adjuster Type
    Rotary knob with detent
  • Maximum Air Flow
    52.97 scfm
  • Air Flow
    52.97 scfm
  • Body Material
    Die-cast aluminum
  • Knob Type
    Rotary knob with detent
  • Fluid Comp
    Compressed air, Inert gas
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Fluid Type
    Compressed air
  • Material
    Die-cast aluminum
  • Maximum Operating Pressure
    12 bar
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Series/System
    MS
  • Valve Seal Material
    NBR
  • Weight
    1.047 lbs
  • Accessories
    Pressure Gauge, Mounting Bracket Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought