Motion
MS4N-LFR-1/4-D7-EUV-AS

FESTO CORPORATION
MS4N-LFR-1/4-D7-EUV-AS

Precision Air Regulator - NPT Outlet Thread
Mi Item #11508790
MFR #MS4N-LFR-1/4-D7-EUV-AS
Price$118.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LFR-1/4-D7-EUV-AS

Precision Air Regulator - NPT Outlet Thread
Mi Item #11508790
MFR #MS4N-LFR-1/4-D7-EUV-AS

Mfr description
535754 FILTER REGULATOR MS4N-LFR-1/4-D7-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.78/each

Specifications

Dimensions

  • Weight
    1.05 lbs

Details

  • Accessories
    Mounting bracket, Hex nut
  • Air Flow
    52.97 scfm
  • Body Material
    Die-cast aluminum
  • Material
    Die-cast aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    52.97 scfm
  • Maximum Operating Pressure
    12 bar
  • Min Operating Temperature
    14 °F
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    With secondary exhausting
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)