Overview
Mfr description
536217 COMPACT CYLINDER ADN-12-40-I-P-A
Specifications
- Stroke40 mm
- SeriesADN
- Mounting TypeWith Through-Hole via Female Thread (with Accessories)
- Manufacturer Product Page
- Spec Sheet
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data