Motion
ADN-25-5-A-P-A

FESTO CORPORATION
ADN-25-5-A-P-A

5 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
Mi Item #11508948
MFR #ADN-25-5-A-P-A
Price$89.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-25-5-A-P-A

5 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
Mi Item #11508948
MFR #ADN-25-5-A-P-A

Mfr description
536251 COMPACT CYLINDER ADN-25-5-A-P-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.73/each

Specifications

Dimensions

  • Stroke
    5 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole via Female Thread (with Accessories)
  • Product Type
    Compact Air Cylinders
  • Series
    ADN
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)