Motion
ADN-80-10-A-P-A

FESTO CORPORATION
ADN-80-10-A-P-A

ADN-80-10-A-P-A Compact Cylinder
MI ITEM #11508971
MFR #ADN-80-10-A-P-A
Price$367.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-80-10-A-P-A

ADN-80-10-A-P-A Compact Cylinder
MI ITEM #11508971
MFR #ADN-80-10-A-P-A

Mfr description
536353 COMPACT CYLINDER ADN-80-10-A-P-A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.69/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-P-A
  • Maximum Applied Force
    3016 N
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    ADN
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)