Specifications
Dimensions
- Stroke40 mm
Details
- Manufacturer Product Page
- Mounting TypeWith Through-Hole via Female Thread (with Accessories)
- Product TypeCompact Air Cylinders
- SeriesADN
- Spec Sheet
Overview
Mfr description
536368 COMPACT CYLINDER ADN-80-40-I-P-A