Motion
CPX-ST-1
536593 LABEL HOLDER CPX-ST-1
Mi Item #11509026
MFR #CPX-ST-1
Price$17.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
536593 LABEL HOLDER CPX-ST-1
Mi Item #11509026
MFR #CPX-ST-1

Mfr description
536593 LABEL HOLDER CPX-ST-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.66/each

Specifications

Dimensions

  • Length
    48 mm
  • Overall Height
    2 mm
  • Width
    12 mm

Details

  • Material
    Polypropylene
  • Type
    Label holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)