Motion
MS4-LFX-1/8-U

FESTO CORPORATION
MS4-LFX-1/8-U

Air Filter Element - Activated Carbon
Mi Item #11509029
MFR #MS4-LFX-1/8-U
Price$136.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFX-1/8-U

Air Filter Element - Activated Carbon
Mi Item #11509029
MFR #MS4-LFX-1/8-U

Mfr description
536709 ACTIVE CARBON FILTER MS4-LFX-1/8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.35/each

Specifications

Dimensions

  • Body Size
    0.1250 in

Details

  • Body Material
    Activated Carbon
  • Element Material
    Activated Carbon
  • Element Type
    Activated Carbon
  • Filter Material
    Activated Carbon
  • Filter Type
    Activated Carbon
  • Flow Rate
    360 l/min
  • Fluid Comp
    Compressed Air
  • Material
    Activated Carbon
  • Max Operating Temperature
    140 °F
  • Max Pressure
    14 bar, 203.05 psi
  • Maximum Air Flow
    12.71 cfm
  • Maximum Flow Rate
    12.71 cfm, 360 l/min
  • Maximum Operating Pressure
    14 bar, 203 psi
  • Maximum Temperature
    140 °F
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS4
  • Standard Cubic Feet Per Minute
    12.71 scfm
  • Thread Standard
    BSPP
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)