Motion
MS4N-LFX-1/8-U

FESTO CORPORATION
MS4N-LFX-1/8-U

Air Filter Element - Activated Carbon
Mi Item #11509031
MFR #MS4N-LFX-1/8-U
Price$130.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LFX-1/8-U

Air Filter Element - Activated Carbon
Mi Item #11509031
MFR #MS4N-LFX-1/8-U

Mfr description
536717 ACTIVE CARBON FILTER MS4N-LFX-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.81/each

Specifications

Dimensions

  • Body Size
    0.1250 in
  • Port Size
    0.1250 in

Details

  • Body Material
    Activated Carbon
  • Element Material
    Activated Carbon
  • Element Type
    Activated Carbon
  • Filter Material
    Activated Carbon
  • Filter Type
    Activated Carbon
  • Material
    Activated Carbon
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Series
    MS
  • Thread Standard
    NPT
  • Type
    Activated Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)