Specifications
Dimensions
- Body Size0.1250 in
- Port Size0.1250 in
Details
- Additional DetailsDifferential pressure display
- Filter TypeFine
- SeriesMS
- Thread StandardNPT
- TypePneumatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)