Specifications
Dimensions
- Body Size0.2500 in
- Port Size0.2500 in
Details
- Filter Rating0.01 µm
- Filter TypeFine
- SeriesMS4
- Thread StandardNPT
- TypeFine Filter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)