1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
MS6N-LFM-1/4-BUV-DA
Main Line & Modular Air Filter - MS6, 0.2500 in Ports
Mi Item #
11509059
MFR #
MS6N-LFM-1/4-BUV-DA
Price
$247.88
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
FESTO CORPORATION MS6N-LFM-1/4-BUV-DA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
MS6N-LFM-1/4-BUV-DA
Main Line & Modular Air Filter - MS6, 0.2500 in Ports
Mi Item #
11509059
MFR #
MS6N-LFM-1/4-BUV-DA
Mfr description
536863 FINE FILTER MS6N-LFM-1/4-BUV-DA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$247
.88
/each
Add to Cart
Specifications
Dimensions
Body Size
0.2500 in
Port Size
0.2500 in
Details
Filter Rating
0.01 µm
Series
MS6
Thread Standard
NPT
Type
Fine Filter
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items