Motion
MS6-LFM-1/4-ARM-DA

FESTO CORPORATION
MS6-LFM-1/4-ARM-DA

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 290 psi, 20 bar Max
Mi Item #11509062
MFR #MS6-LFM-1/4-ARM-DA
Price$170.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFM-1/4-ARM-DA

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 290 psi, 20 bar Max
Mi Item #11509062
MFR #MS6-LFM-1/4-ARM-DA

Mfr description
536869 MICRO FILTER MS6-LFM-1/4-ARM-DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.14/each

Specifications

Dimensions

  • Body Size
    0.2500 in

Details

  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Filter
  • Max Operating Temperature
    140 °F
  • Max Pressure
    20 bar, 290.075 psi
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    0.01 µm
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS6
  • Thread Standard
    BSPP
  • Type
    Micro Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)