Motion
MS6N-LFM-1/4-ARM-DA

FESTO CORPORATION
MS6N-LFM-1/4-ARM-DA

Main Line & Modular Air Filter - MS6N, 0.2500 in Ports
Mi Item #11509065
MFR #MS6N-LFM-1/4-ARM-DA
Price$163.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFM-1/4-ARM-DA

Main Line & Modular Air Filter - MS6N, 0.2500 in Ports
Mi Item #11509065
MFR #MS6N-LFM-1/4-ARM-DA

Mfr description
536887 MICRO FILTER MS6N-LFM-1/4-ARM-DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.23/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Port Size
    0.2500 in

Details

  • Filter Type
    Micro Filter
  • Series
    MS6N
  • Type
    Micro Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)