Motion
MS12-LR-G-D7-LD-AS

FESTO CORPORATION
MS12-LR-G-D7-LD-AS

Standard Air Regulator - 7 to 176 psi
Mi Item #11509099
MFR #MS12-LR-G-D7-LD-AS
Price$521.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS12-LR-G-D7-LD-AS

Standard Air Regulator - 7 to 176 psi
Mi Item #11509099
MFR #MS12-LR-G-D7-LD-AS

Mfr description
537148 PRESSURE REGULATOR MS12-LR-G-D7-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.37/each

Specifications

Details

  • Air Flow
    22000 lpm, 776.92 scfm
  • Digital Pressure Switch
    No
  • Maximum Air Flow
    22000 lpm, 776.92 scfm
  • Maximum Operating Pressure
    174 psi
  • Mounting Type
    Sub Base Mount
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    MS
  • Set Pressure Range
    7 to 176 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)