Specifications
Dimensions
- Weight077 lbs
Details
- Bowl MaterialWrought Aluminium Alloy
- Operating MediumCompressed air to ISO 8573-1:2010 [6:-:4], Inert gas
- Operating Temperature Range-10 to 60 °C
- SeriesMS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)