Motion
MS4N-LFM-1/4-BUV-DA

FESTO CORPORATION
MS4N-LFM-1/4-BUV-DA

537218 FINE FILTER MS4N-LFM-1/4-BUV-DA
MI ITEM #11509132
MFR #MS4N-LFM-1/4-BUV-DA
Price$194.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LFM-1/4-BUV-DA

537218 FINE FILTER MS4N-LFM-1/4-BUV-DA
MI ITEM #11509132
MFR #MS4N-LFM-1/4-BUV-DA

Mfr description
537218 FINE FILTER MS4N-LFM-1/4-BUV-DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.38/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Port Size
    0.2500 in

Details

  • Additional Details
    Differential pressure display
  • Filter Type
    Fine
  • Included Options
    Differential pressure display
  • Series
    MS
  • Thread Standard
    NPT
  • Type
    Fine Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)