Motion
MS4N-LFM-1/8-AUV-DA-Z

FESTO CORPORATION
MS4N-LFM-1/8-AUV-DA-Z

Main Line & Modular Air Filter - MS4N, 0.1250 in Ports
MI ITEM #11509135
MFR #MS4N-LFM-1/8-AUV-DA-Z
Price$194.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LFM-1/8-AUV-DA-Z

Main Line & Modular Air Filter - MS4N, 0.1250 in Ports
MI ITEM #11509135
MFR #MS4N-LFM-1/8-AUV-DA-Z

Mfr description
537223 MICRO FILTER MS4N-LFM-1/8-AUV-DA-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.38/each

Specifications

Dimensions

  • Body Size
    0.1250 in
  • Port Size
    0.1250 in

Details

  • Filter Type
    Micro Filter
  • Series
    MS4N
  • Thread Standard
    NPT
  • Type
    Micro Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)