Motion
FNC-16
Pneumatic Cylinder Mounting Hardware - Steel, Galvanized Material
Mi Item #11509147
MFR #FNC-16
Price$27.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - Steel, Galvanized Material
Mi Item #11509147
MFR #FNC-16

Mfr description
537246 FLANGE MOUNTING FNC-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.71/each

Specifications

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • Hardware Type
    Flange
  • Material
    Galvanized, Steel
  • Mounting Type
    Flange
  • Replacement Part Type
    Flange Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)