Specifications
Details
- Cylinder Application TypePneumatic Cylinder
- Hardware TypeFoot Mount
- MaterialSteel, With Protective Coating
- Mounting TypeFoot Mount
- Replacement Part TypeMounting Hardware
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)