Specifications
Dimensions
- Overall Height1.9690 in, 50 mm
- Overall Length1.9690 in, 50 mm
- Overall Width0.6690 in, 17 mm
Details
- Electrical ConnectionConnector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)