Motion
VSVA-B-T32U-AZD-A1-1T1L

FESTO CORPORATION
VSVA-B-T32U-AZD-A1-1T1L

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Plug-in, Sub-base size 26 mm to ISO 15407-1 | Sub-base size 01 to VDMA 24563 | G1/4
MI ITEM #11509447
MFR #VSVA-B-T32U-AZD-A1-1T1L
Your Price$250.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VSVA-B-T32U-AZD-A1-1T1L

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Plug-in, Sub-base size 26 mm to ISO 15407-1 | Sub-base size 01 to VDMA 24563 | G1/4
MI ITEM #11509447
MFR #VSVA-B-T32U-AZD-A1-1T1L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$250.37/each(List $345.51)

Overview

Mfr description
539152 SOLENOID VALVE

Specifications

  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Plug-in
  • Flow Direction
    2-Way
  • Port Size
    Sub-base size 01 to VDMA 24563 | G1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text