Motion
MS4N-LFM-1/8-BUV

FESTO CORPORATION
MS4N-LFM-1/8-BUV

539206 FINE FILTER MS4N-LFM-1/8-BUV
Mi Item #11509459
MFR #MS4N-LFM-1/8-BUV
Price$175.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4N-LFM-1/8-BUV

539206 FINE FILTER MS4N-LFM-1/8-BUV
Mi Item #11509459
MFR #MS4N-LFM-1/8-BUV

Mfr description
539206 FINE FILTER MS4N-LFM-1/8-BUV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.77/each

Specifications

Dimensions

  • Body Size
    0.1250 in
  • Port Size
    0.1250 in

Details

  • Series
    MS4
  • Thread Standard
    NPT
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)