Motion
SDE3-D10Z-B-HQ4-2N-M8

FESTO CORPORATION
SDE3-D10Z-B-HQ4-2N-M8

540213 PRESSURE SENSOR SDE3-D10Z-B-HQ4-2
Mi Item #11509638
MFR #SDE3-D10Z-B-HQ4-2N-M8
Price$709.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SDE3-D10Z-B-HQ4-2N-M8

540213 PRESSURE SENSOR SDE3-D10Z-B-HQ4-2
Mi Item #11509638
MFR #SDE3-D10Z-B-HQ4-2N-M8

Mfr description
540213 PRESSURE SENSOR SDE3-D10Z-B-HQ4-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$709.38/each

Specifications

Dimensions

  • Port 1 Size/Type
    4 mm Tube
  • Port Size
    4

Details

  • Electrical Connection
    Connector
  • Input Specification
    0 bar to 10 bar
  • Operating Pressure Range
    0 bar to 10 bar
  • Output Specification
    Switchable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)