Motion
MS12-DE-G-V24

FESTO CORPORATION
MS12-DE-G-V24

541498 SOFT START VALVE MS12-DE-G-V24
Mi Item #11509797
MFR #MS12-DE-G-V24
Price$532.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS12-DE-G-V24

541498 SOFT START VALVE MS12-DE-G-V24
Mi Item #11509797
MFR #MS12-DE-G-V24

Mfr description
541498 SOFT START VALVE MS12-DE-G-V24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.79/each

Specifications

Details

  • Actuation
    Air Operated
  • Manual Override Type
    Non-detenting
  • Operating Medium
    Compressed air as per ISO 8573-1:2010 [-:-:-]
  • Operating Pressure Range
    3 to 16 bar
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    NBR
  • Valve Function
    2/2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)