Motion
MS6-DE-1/4-10V24

FESTO CORPORATION
MS6-DE-1/4-10V24

542564 SOFT START VALVE MS6-DE-1/4-10V24
Mi Item #11509931
MFR #MS6-DE-1/4-10V24
Price$298.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-DE-1/4-10V24

542564 SOFT START VALVE MS6-DE-1/4-10V24
Mi Item #11509931
MFR #MS6-DE-1/4-10V24

Mfr description
542564 SOFT START VALVE MS6-DE-1/4-10V24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.97/each

Specifications

Details

  • Actuation
    Air Operated
  • Manual Override Type
    Non-detenting
  • Operating Medium
    Compressed air as per ISO 8573-1:2010 [7:4:4], Inert gases
  • Operating Pressure Range
    4 to 10 bar
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    NBR
  • Valve Function
    2/2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)