Motion
MS6-LDM1-1/4-P20

FESTO CORPORATION
MS6-LDM1-1/4-P20

543640 MEMBRANE AIR DRYER MS6-LDM1-1/4-P
MI ITEM #11510108
MFR #MS6-LDM1-1/4-P20
Price$1,014.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LDM1-1/4-P20

543640 MEMBRANE AIR DRYER MS6-LDM1-1/4-P
MI ITEM #11510108
MFR #MS6-LDM1-1/4-P20

Mfr description
543640 MEMBRANE AIR DRYER MS6-LDM1-1/4-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.76/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP
  • Weight
    1050 g

Details

  • Bowl Material
    Wrought aluminium alloy
  • Inlet/Outlet NPT
    1/4 in
  • Max Operating Temperature
    50 °C
  • Maximum Operating Pressure
    12.5 bar
  • Min Operating Temperature
    2 °C
  • Minimum Operating Pressure
    3 bar
  • Product Type
    Membrane Air Dryers
  • Thread Standard
    BSPP, G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)