Specifications
Dimensions
- Bore Diameter6 mm
Details
- Cushion TypeElastic Cushioning Rings, Plates At Both Ends
- MagnetPosition sensing
- Product TypeGuided Air Cylinders
- TypeGuided Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)