Motion
DGSL-8-50-Y3A

FESTO CORPORATION
DGSL-8-50-Y3A

DGSL-8-50-Y3A Mini Slide
Mi Item #11510189
MFR #DGSL-8-50-Y3A
Price$1,891.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSL-8-50-Y3A

DGSL-8-50-Y3A Mini Slide
Mi Item #11510189
MFR #DGSL-8-50-Y3A

Mfr description
543940 MINI SLIDE DGSL-8-50-Y3A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,891.45/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Auto-Switch
    Yes
  • Cushion Type
    Progressive pneumatic shock absorbers at both ends
  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    Y3A
  • Magnet
    With Magnet
  • Options Included
    Position Sensing, Progressive Pneumatic Shock Absorbers
  • Product Type
    Guided Air Cylinders
  • Series
    DGSL
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)