Motion
DGSL-10-100-P1A

FESTO CORPORATION
DGSL-10-100-P1A

DGSL-10-100-P1A Mini Slide
Mi Item #11510203
MFR #DGSL-10-100-P1A
Price$2,183.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSL-10-100-P1A

DGSL-10-100-P1A Mini Slide
Mi Item #11510203
MFR #DGSL-10-100-P1A

Mfr description
543955 MINI SLIDE DGSL-10-100-P1A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,183.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Adjuster Option
    Fixed Cushion Both End
  • Cushion Type
    Elastic cushioning rings/pads at both ends with fixed stop
  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    P1A
  • Maximum Applied Force
    68 N
  • Options Included
    Position Sensing
  • Product Type
    Guided Air Cylinders
  • Series
    DGSL
  • Stroke Adjuster Type
    Fixed Stop
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)