Motion
DGSL-25-80-PA

FESTO CORPORATION
DGSL-25-80-PA

DGSL-25-80-PA Mini Slide
Mi Item #11510255
MFR #DGSL-25-80-PA
Price$2,099.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSL-25-80-PA

DGSL-25-80-PA Mini Slide
Mi Item #11510255
MFR #DGSL-25-80-PA

Mfr description
544035 MINI SLIDE DGSL-25-80-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,099.49/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    -PA
  • Maximum Applied Force
    483 N
  • Options Included
    Position Sensing
  • Product Type
    Guided Air Cylinders
  • Series
    DGSL
  • Type
    Mini slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)