Motion
DGSL-25-20-P1A

FESTO CORPORATION
DGSL-25-20-P1A

DGSL-25-20-P1A Mini Slide
Mi Item #11510260
MFR #DGSL-25-20-P1A
Price$1,890.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSL-25-20-P1A

DGSL-25-20-P1A Mini Slide
Mi Item #11510260
MFR #DGSL-25-20-P1A

Mfr description
544040 MINI SLIDE DGSL-25-20-P1A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,890.72/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Cushion Type
    Elastic cushioning rings/pads at both ends with fixed stop
  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    P1A
  • Magnet
    With Magnet
  • Maximum Applied Force
    483 N
  • Options Included
    Position Sensing Via Proximity Switch
  • Product Type
    Guided Air Cylinders
  • Series
    DGSL
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)