Motion
DGSL-25-100-P1A

FESTO CORPORATION
DGSL-25-100-P1A

DGSL-25-100-P1A Mini Slide
Mi Item #11510264
MFR #DGSL-25-100-P1A
Price$2,556.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSL-25-100-P1A

DGSL-25-100-P1A Mini Slide
Mi Item #11510264
MFR #DGSL-25-100-P1A

Mfr description
544045 MINI SLIDE DGSL-25-100-P1A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,556.77/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Push Force At 100 Psi
    483 N

Details

  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Cushion Type
    Elastic cushioning rings/pads at both ends with fixed stop
  • Cylinder Style
    Guided
  • Cylinder Suffix
    P1A
  • Options Included
    Position Sensing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    DGSL
  • Stroke Adjuster Type
    Fixed Stop
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)