Motion
DGSL-25-40-Y3A

FESTO CORPORATION
DGSL-25-40-Y3A

DGSL-25-40-Y3A Mini Slide
MI ITEM #11510267
MFR #DGSL-25-40-Y3A
Price$2,347.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSL-25-40-Y3A

DGSL-25-40-Y3A Mini Slide
MI ITEM #11510267
MFR #DGSL-25-40-Y3A

Mfr description
544049 MINI SLIDE DGSL-25-40-Y3A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,347.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Auto-Switch
    Yes
  • Cushion Type
    Progressive pneumatic shock absorbers at both ends
  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    Y3A
  • Magnet
    With Magnet
  • Options Included
    Progressive Pneumatic Shock Absorbers At Both Ends, Via Proximity Switch
  • Product Type
    Guided Air Cylinders
  • Series
    DGSL
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)