Motion
ISV-M10
545998 VACUUM SECURITY VALVE ISV-M10
MI ITEM #11510300
MFR #ISV-M10
Price$111.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
545998 VACUUM SECURITY VALVE ISV-M10
MI ITEM #11510300
MFR #ISV-M10

Mfr description
545998 VACUUM SECURITY VALVE ISV-M10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.78/each

Specifications

Details

  • Material
    High-Alloy Steel
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Operating Pressure
    0 MPa
  • Min Operating Temperature
    -10 °C
  • Minimum Operating Pressure
    -0.095 MPa
  • Operating Pressure Range
    -0.095 to 0 MPa
  • Operating Temperature Range
    -10 to 60 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)