Motion
DSNU-1/2"-1/2"-P-A-B

FESTO CORPORATION
DSNU-1/2"-1/2"-P-A-B

DSNU-1/2"-1/2"-P-A-B Round Cylinder
MI ITEM #11510381
MFR #DSNU-1/2"-1/2"-P-A-B
Price$129.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSNU-1/2"-1/2"-P-A-B

DSNU-1/2"-1/2"-P-A-B Round Cylinder
MI ITEM #11510381
MFR #DSNU-1/2"-1/2"-P-A-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.32/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Body Type
    Round Body
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    P-A-B
  • Maximum Applied Force
    68.058 N
  • Options Included
    Elastic Cushioning Rings, Pads At Both Ends
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DSNU
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Round Body

Overview

Mfr description
546387 ROUND CYLINDER DSNU-1/2"-1/2"-P-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought