Motion
OABM-P-8
549458 COMMON SUPPLY MANIFOLD OABM-P-8
Mi Item #11511134
MFR #OABM-P-8
Price$396.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
549458 COMMON SUPPLY MANIFOLD OABM-P-8
Mi Item #11511134
MFR #OABM-P-8

Mfr description
549458 COMMON SUPPLY MANIFOLD OABM-P-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.96/each

Specifications

Dimensions

  • Inlet Size
    3/4 in

Details

  • Base Type
    Common Supply Manifold
  • Number Of Stations  
    8
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)