Motion
DAPS-1440-090-R-F12

FESTO CORPORATION
DAPS-1440-090-R-F12

Flange Mount, 90 ° Angle of Rotation
Mi Item #11511166
MFR #DAPS-1440-090-R-F12
Price$7,455.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DAPS-1440-090-R-F12

Flange Mount, 90 ° Angle of Rotation
Mi Item #11511166
MFR #DAPS-1440-090-R-F12

Mfr description
549668 SEMI-ROTARY DRIVE DAPS-1440-090-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,455.86/each

Specifications

Dimensions

  • Body Size
    1440
  • Port 1 Size/Type
    G 1/4

Details

  • Actuator Type
    Quarter turn actuator
  • Angle of Rotation
    90 °
  • Cushion Type
    None
  • Mount Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)