Specifications
Dimensions
- Bore Diameter1.9690 in
- Pull Force At 100 Psi990 N
- Push Force At 100 Psi1178 N
Details
- Cylinder SuffixY-AB
- Maximum Applied Force1178 N
- Port Thread StandardRc
- Product TypeLocking Air Cylinders
- SeriesDW
- TypeClamp Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)