Motion
CPE14-3/2-PRS-3/8-3

FESTO CORPORATION
CPE14-3/2-PRS-3/8-3

550560 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-
Mi Item #11511363
MFR #CPE14-3/2-PRS-3/8-3
Price$114.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CPE14-3/2-PRS-3/8-3

550560 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-
Mi Item #11511363
MFR #CPE14-3/2-PRS-3/8-3

Mfr description
550560 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.23/each

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Overall Width
    0.7874 in, 20 mm

Details

  • Base Type
    Manifold Block
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Number Of Stations  
    3
  • Operating Temperature Range
    23 to 122 °F, -5 to 50 °C
  • Port Thread Standard
    BSPP
  • Pressure
    -13.05 to 145.04 psi, -0.9 to 10 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)