Motion
CPE18-3/2-PRS-3/8-10-NPT

FESTO CORPORATION
CPE18-3/2-PRS-3/8-10-NPT

550627 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-
Mi Item #11511415
MFR #CPE18-3/2-PRS-3/8-10-NPT
Price$288.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CPE18-3/2-PRS-3/8-10-NPT

550627 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-
Mi Item #11511415
MFR #CPE18-3/2-PRS-3/8-10-NPT

Mfr description
550627 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.91/each

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Overall Width
    1.0236 in, 26 mm

Details

  • Base Type
    Manifold Block
  • Fluid Comp
    Compressed Air
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Number Of Stations  
    10
  • Operating Temperature Range
    23 to 122 °F, -5 to 50 °C
  • Port Thread Standard
    NPT
  • Pressure
    -13.05 to 145.04 psi, -0.9 to 10 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)