Motion
DSM-63-270-CC-A-B

FESTO CORPORATION
DSM-63-270-CC-A-B

Rotary Actuator - Female Thread Mount, 0 to 240 ° Angle of Rotation, 63 Body Size
MI ITEM #11511510
MFR #DSM-63-270-CC-A-B
Price$2,501.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-63-270-CC-A-B

Rotary Actuator - Female Thread Mount, 0 to 240 ° Angle of Rotation, 63 Body Size
MI ITEM #11511510
MFR #DSM-63-270-CC-A-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,501.11/each

Specifications

Dimensions

  • Body Size
    63

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 240 °
  • Cushion Angle
    17.5 °
  • Cushion Type
    Shock Absorber
  • Maximum Axial Force
    500 N
  • Maximum Radial Force
    500 N
  • Mount Type
    Female Thread
  • Operating Pressure Range
    1.5 to 10 bar

Overview

Mfr description
552081 SEMI-ROTARY DRIVE DSM-63-270-CC-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought