Specifications
Dimensions
- Body Size120
- Port 1 Size/TypeG 1/8
Details
- Actuator TypeQuarter turn actuator
- Angle of Rotation90 °
- Cushion TypeNone
- Mount TypeFlange
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)