Motion
MS6-LFX-1/2-U-HF

FESTO CORPORATION
MS6-LFX-1/2-U-HF

Air Filter Element - Activated Carbon
Mi Item #11511664
MFR #MS6-LFX-1/2-U-HF
Price$541.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFX-1/2-U-HF

Air Filter Element - Activated Carbon
Mi Item #11511664
MFR #MS6-LFX-1/2-U-HF

Mfr description
552927 ACTIVE CARBON FILTER MS6-LFX-1/2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.70/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in
  • Weight
    1500 g

Details

  • Body Material
    Activated Carbon
  • Element Material
    Activated Carbon
  • Element Type
    Activated Carbon
  • Filter Material
    Activated Carbon
  • Filter Type
    Activated Carbon
  • Flow Rate
    2500 l/min
  • Fluid Comp
    Compressed Air
  • Material
    Activated Carbon
  • Max Operating Temperature
    140 °F
  • Max Pressure
    20 bar, 290.075 psi
  • Maximum Flow Rate
    650 gpm, 2500 l/min
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    140 °F
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS6
  • Thread Standard
    BSPP
  • Type
    Activated Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)