Motion
MS9-LFM-N3/4-AUM-HF

FESTO CORPORATION
MS9-LFM-N3/4-AUM-HF

552980 MICRO FILTER MS9-LFM-N3/4-AUM-HF
Mi Item #11511694
MFR #MS9-LFM-N3/4-AUM-HF
Price$655.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFM-N3/4-AUM-HF

552980 MICRO FILTER MS9-LFM-N3/4-AUM-HF
Mi Item #11511694
MFR #MS9-LFM-N3/4-AUM-HF

Mfr description
552980 MICRO FILTER MS9-LFM-N3/4-AUM-HF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.63/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Port Size
    0.7500 in

Details

  • Filter Type
    Micro Filter
  • Series
    MS9
  • Type
    Micro Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)