Motion
MS9-LFM-N3/4-AUV-HF-DA

FESTO CORPORATION
MS9-LFM-N3/4-AUV-HF-DA

Air Filter Element - 9, 0.01 μm
Mi Item #11511699
MFR #MS9-LFM-N3/4-AUV-HF-DA
Price$719.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFM-N3/4-AUV-HF-DA

Air Filter Element - 9, 0.01 μm
Mi Item #11511699
MFR #MS9-LFM-N3/4-AUV-HF-DA

Mfr description
552990 MICRO FILTER MS9-LFM-N3/4-AUV-HF-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.20/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Filter Size
    9
  • Port Size
    0.7500 in

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    0.01 μm
  • Filter Type
    Fine
  • Fluid Comp
    Compressed Air
  • Included Options
    Differential Pressure Indicator
  • Micron Rating
    0.01 µm
  • Series
    MS9
  • Thread Standard
    NPT
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)