Motion
MS9-LFM-N3/4-BUM-HF-DA

FESTO CORPORATION
MS9-LFM-N3/4-BUM-HF-DA

552992 FINE FILTER MS9-LFM-N3/4-BUM-HF-D
Mi Item #11511700
MFR #MS9-LFM-N3/4-BUM-HF-DA
Price$674.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFM-N3/4-BUM-HF-DA

552992 FINE FILTER MS9-LFM-N3/4-BUM-HF-D
Mi Item #11511700
MFR #MS9-LFM-N3/4-BUM-HF-DA

Mfr description
552992 FINE FILTER MS9-LFM-N3/4-BUM-HF-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.24/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Port Size
    0.7500 in

Details

  • Filter Type
    Fine
  • Series
    MS9
  • Thread Standard
    NPT
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)