Specifications
Details
- Body MaterialActivated Carbon
- Filter TypeActivated Carbon
- MaterialActivated Carbon
- Media MaterialActivated Carbon
- Media TypeActivated Carbon
- SeriesMS9
- TypeFine Filter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)